Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS3X3WH6NM
Zoro #
G1092551
UPC #
074983462575
Country of Origin
United States
Dimensions
Length
72 in
Width
3 1/4 in
Height
3 1/16 in
Length (Straight Wireway)
6 ft
Nominal Width
3 in
Nominal Height
3 in
Overall Length (ft.)
6
Overall Height (mm)
77.7
Overall Width (mm)
82.6
Overall Length (m)
1.8
Overall Height (In.)
3.06
Overall Width (In.)
3.25
Description
Wiring Duct for Hinged Covers, Wall Type Solid Wall, Width 3 1/4 in, Height 3 1/16 in, Material PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, CSA Certified, RoHS, UL 94 Flammability Rating of V-0, UL Listed, Compatible Cover Style Hinged, Nominal Height 3 in, Nominal Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.