This item is Discontinued.

Panduit Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D G1X1.5LG6-A

Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (Discontinued)

  • Mfr # G1X1.5LG6-A
  • Zoro # G2116895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G1X1.5LG6-A
Zoro #
G2116895
UPC #
074983546763
Country of Origin
United States

Dimensions

Length
72 in
Width
1 1/4 in
Height
1 5/8 in
Slot Height
0.6 in
Slot Width
0.3 in
Length (Straight Wireway)
6 ft
Nominal Width
1 in
Nominal Height
1 1/2 in
Overall Width (mm)
32
Overall Length (ft.)
6
Overall Length (m)
1.8
Overall Height (In.)
1.62
Slot Width (In.)
0.31
Overall Height (mm)
41.1
Slot Width (mm)
7.9
Overall Width (In.)
1.25

Details

Item
Wiring Duct
Wall Type
Slotted
Mounting Style
Screw Mount/Adhesive Back
Color
Gray
Material
Lead-Free PVC
Slot-to-Slot Centerline
4/5 in
Standards
CE Compliant, RoHS, UL Listed
Compatible Cover Style
Snap-On
Note
Adhesive tape is not meant for permanent mounting of wiring duct. One mounting hole on each end will be exposed for permanent mounting with fasteners. For best results, wiring duct should be applied to clean, dry, grease-free surfaces. We recommend the surface be cleaned prior to wiring duct installation
Cover Part Number
C1LG6
Measurement System
Imperial
Wiring Duct Style
Wide Slot Wiring Duct
Flammability Rating
UL94 V-0
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Mount Method
Mounting Holes with Adhesive
Includes
Base Only
Wiring Duct Type
G
Product Type
Base Wiring Duct
Product Line
Panduct
Product Name
Panduct Type G Wide Slot Wiring Duct
Additional Information
</p>Finger Style: Wide Finger (General Purpose)</p>
Product Model
Type G
Product Color
Light Gray
Product Material
Polyvinyl Chloride (PVC)
Cable Manager Type
Cable Duct
Standards Met
RoHS Compliant, UL Recognized, CE Compliant
Sub Brand
Panduct®

Description

Wiring Duct, Wall Type Wide Slot, Width 1 1/4 in, Height 1 5/8 in, Slot Width 0.3 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount/Adhesive Back, Length 72 in, Slot Height 0.6 in, Slot-to-Slot Centerline 4/5 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 1 1/2 in, Nominal Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.