Shop PANDUIT
See all product information
Create Account
Wire Duct, Wide Slot, Gray, 1.26 W x 2 D
- Mfr # G1X2LG6
- Zoro # G2629295
product price:Â
$
37.25
/ea
Key Features
Mounting Style
Screw Mount
Wall Type
Wide Slot
Color
Gray
Material
Lead-Free PVC
Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length
- 72 in
- Width
- 1 1/4 in
- Height
- 2 1/8 in
- Slot Height
- 1.1 in
- Slot Width
- 0.3 in
- Length (Straight Wireway)
- 6 ft
- Nominal Width
- 1 in
- Nominal Height
- 2 in
- Overall Width (In.)
- 1.25
- Slot Width (mm)
- 7.9
- Overall Length (m)
- 1.8
- Overall Width (mm)
- 32
- Overall Length (ft.)
- 6
- Slot Width (In.)
- 0.31
- Overall Height (In.)
- 2.12
- Overall Height (mm)
- 53.8
Description
Wiring Duct, Wall Type Wide Slot, Width 1 1/4 in, Height 2 1/8 in, Slot Width 0.3 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 1.1 in, Slot-to-Slot Centerline 4/5 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL Listed, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 2 in, Nominal Width 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.