WIRE DUCT, WIDE SLOT, GRAY, 1.26 W X 4 D

  • Mfr # G1X4LG6

  • Zoro # G415235308


product price:  $60.85
/ea

Key Features

Mounting Style
Screw Mount
Wall Type
Wide Slot
Color
Gray
Material
Lead-Free PVC
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1X4LG6
Zoro #
G415235308
UPC #
074983545773
Country of Origin
United States

Dimensions

Length
72 in
Width
1 1/4 in
Height
4 1/8 in
Slot Height
3.6 in
Slot Width
0.3 in
Nominal Width
1 in
Nominal Height
4 in

Details

Item
Base Wiring Duct
Mounting Style
Screw Mount
Wall Type
Wide Slot
Color
Gray
Material
Lead-Free PVC
Slot-to-Slot Centerline
1 in
Standards
CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL 94V-0, UL Listed
Compatible Cover Style
Snap-On

Description

Wire Duct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.