This item is Discontinued.

Panduit Wire Duct, Wide Slot, Gray, 1.75 W x 3.12 D G1.5X3LG6

Wire Duct, Wide Slot, Gray, 1.75 W x 3.12 D (Discontinued)

  • Mfr # G1.5X3LG6
  • Zoro # G0750032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1.5X3LG6
Zoro #
G0750032
UPC #
074983545803
Country of Origin
United States

Dimensions

Length
72 in
Width
1 3/4 in
Height
3 1/8 in
Slot Height
2.1 in
Slot Width
0.3 in
Length (Straight Wireway)
6 ft
Nominal Height
3 in
Nominal Width
1 1/2 in
Overall Height (In.)
3.12
Overall Width (In.)
1.75
Slot Width (mm)
7.9
Overall Length (m)
1.8
Overall Length (ft.)
6
Overall Height (mm)
79.2
Overall Width (mm)
44.5
Slot Width (In.)
0.31

Details

Item
Wiring Duct
Mounting Style
Screw Mount
Wall Type
Slotted
Color
Gray
Material
Lead-Free PVC
Slot-to-Slot Centerline
1 in
Standards
CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL Listed, UL 94V-0
Compatible Cover Style
Snap-On
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Product Type
Cable Routing
Wiring Duct Style
Wide Slot Wiring Duct
Cover Part Number
C1.5LG6
Measurement System
Imperial
Wiring Duct Type
G
Mount Method
Mounting Holes
Flammability Rating
UL94V-0
Product Model
Type G
Product Color
Light Gray
Product Material
Polyvinyl Chloride (PVC)
Certifications & Standards
</li> </ul>RoHS</li><li>CSA</li><li>UL94V-0</li><li>CE</li></ul>
Product Name
6ft Panduct Type G - Wide Slot Wiring Duct
Product Line
Panduct
Additional Information
</li> </ul>Thickness: 0.10 inch</li><li>Mounting Holes: On Centerline</li></ul>
Cable Manager Type
Cable Duct
Sub Brand
Panduct®
Standards Met
RoHS Compliant, UL Recognized, CE Compliant; CSA Approved

Description

Wiring Duct, Wall Type Wide Slot, Width 1 3/4 in, Height 3 1/8 in, Slot Width 0.3 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 2.1 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL Listed, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 3 in, Nominal Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.