Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Panduit Wire Joint, Insulated, 22-16 AWG, PK100, Nylon Insulation, 100 PK JN218-216-C

Wire Joint, Insulated, 22-16 AWG, PK100, Nylon Insulation, 100 PK (Discontinued)

  • Mfr # JN218-216-C
  • Zoro # G0770539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JN218-216-C
Zoro #
G0770539
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.78 in
Min. Single Wire Size
22 AWG
Max. Single Wire Size
16 AWG
Overall Length
0.78 in

Details

Item
Wire Joint,Insulated,22-16 AWG,PK100
Insulation Material
Nylon
Max. Temp.
105°C
For Use With
CT-100, CT-1550, CT-1551, CT-2500/L (CT-2550CH)
Max. Voltage
600V
Standards
UL 486C; CSA C22.2 No 65
Material
Brass
Finish
Tin Plated
Product Class
Terminals & Terminal Kits
Color Coding
Clear

Description

Wire Joint,Insulated,22-16 AWG,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.