
Wire Marker Card, .25" x 1.5", 16, PK25
Mfr # PCM-16
Zoro # G0257039
product price: $64.69
/pk 25, $2.59/eaKey Features
Legend
16
Color
White/Black
Material
Vinyl Cloth
Temp. Range
-50°F to 170°F
Label Type
Preprinted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCM-16
Zoro #
G0257039
UPC #
7498393016
Country of Origin
Costa Rica
Details
Item
Wire Marker Card
Legend
16
Color
White/Black
Material
Vinyl Cloth
Temp. Range
-50°F to 170°F
Label Type
Preprinted
Description
Wire Marker Card,.25 In. x 1.5 In.,16,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.