Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Marker Card, .25" x 1.5", 20, PK25

  • Mfr # PCM-20

  • Zoro # G0632351


product price: $62.49
/pk 25, $2.50/ea

Key Features

Color
White
Material
Vinyl Cloth
Overall Width (In.)
0.25in
Maximum Cable Diameter (In.)
0.38in
Write-On Area Height
9.25in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCM-20
Zoro #
G0632351
UPC #
7498393020
Country of Origin
Costa Rica

Dimensions

Overall Width (In.)
0.25in
Maximum Cable Diameter (In.)
0.38in
Write-On Area Height
9.25in
Marker Width (In.)
0.25in
Marker Length (In.)
1.5in

Details

Item
Wire Marker Card
Color
White
Material
Vinyl Cloth
Minimum Operating Temperature (°F)
-50°F
Number of Markers per Card
36
Maximum Operating Temperature (°F)
170°F

Description

Wire Marker Card, Vinyl Cloth, '20'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.