Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Marker Card, .25" x 1.5", 28, PK25

  • Mfr # PCM-28

  • Zoro # G0420583


product price: $70.15
/pk 25, $2.81/ea

Key Features

Legend
28
Color
White/Black
Material
Vinyl Cloth
Temp. Range
-50°F to 170°F
Label Type
Preprinted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCM-28
Zoro #
G0420583
UPC #
7498393028
Country of Origin
Costa Rica

Dimensions

Label Width
1/4"

Details

Item
Wire Marker Card
Legend
28
Color
White/Black
Material
Vinyl Cloth
Temp. Range
-50°F to 170°F
Label Type
Preprinted

Description

Wire Marker Card,.25 In. x 1.5 In.,28,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.