Zoro Homepage
This item is Discontinued.
Panduit Wire Marker Card, .36"x1.5", 200-224, PK25 PCM-200-224

Wire Marker Card, .36"x1.5", 200-224, PK25 (Discontinued)

  • Mfr # PCM-200-224
  • Zoro # G0425599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCM-200-224
Zoro #
G0425599
UPC #
7498392719
Country of Origin
Costa Rica

Dimensions

Label Width
23/64"

Details

Item
Wire Marker Card
Legend
200 to 224
Color
White/Black
Material
Vinyl Cloth
Temp. Range
-50°F to 170°F
Label Type
Preprinted

Description

Wire Marker Card, Vinyl Cloth, '200-224'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.