Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Retainer, Gray, PVC, Wire Retainers

  • Mfr # TG70WR-X

  • Zoro # G0516336


product price: $2.15
/ea

Key Features

Fittings Sub-Category
Wire Retainers
Type
Wire Retainer
Color
Gray
For Use With
LD Raceway
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TG70WR-X
Zoro #
G0516336
UPC #
074983793921
Country of Origin
United States

Dimensions

Length
2.77 in
Width
1.8 in
Height
0.47 in
Length (Straight Wireway)
2.77 in
Length (In.)
2.77
Overall Width
1 3/4 in
Height (In.)
0.47
Overall Length
2 3/4 in
Overall Height
1/2 in
Width (In.)
1.8
Product Size
70
Width (mm)
70.3
Height (mm)
11.9
Length (mm)
45.7

Details

Item
Wire Retainer
Fittings Sub-Category
Wire Retainers
Type
Wire Retainer
Color
Gray
For Use With
LD Raceway
Material
PVC
Mounting
Snap On
Standards
CE Compliant, UL 95425, UL E116129, UL 5A
Features
Holds Wires in Place During Installation
Material of Construction
PVC
Series
TG-70
Compatible with Product Type
TG-70 Raceways
Connector Type
TG70
Mounting Style
Snap On
Cadmium Content Indicator
N
Chromium Content Indicator
N
Brand or Series
Pan-Way
UL Listed
Yes
Fitting Type
Wire Retainer
CSA Certified
Yes
Max. Volts
600

Description

Wire Retainer, Series TG-70, Material PVC, Color Gray, Mounting Style Snap On, Compatible with Product Type TG-70 Raceways, Features Holds Wires in Place During Installation, Overall Height 1/2 in, Overall Length 2 3/4 in, Overall Width 1 3/4 in, Standards CE Compliant, UL 95425, UL E116129, UL 5A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.