Shop PANDUIT
See all product information
Create Account
WireDisconnect, Brass, Blue, Nylon, PK50
Mfr # DNFR14-250FIB-L
Zoro # G721952623
product price:Â $116.99
/pk 50, $2.34/ea
Free Shipping & Returns
Key Features
Terminal Type
Socket
Wire Rope Length
0.58 in
UL 94 Flammability Rating
HB
Tab Thickness
0.032 in
Insulation Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DNFR14-250FIB-L
- Zoro #
- G721952623
- UPC #
- 074983120239
- Country of Origin
- Mexico
Dimensions
- Wire Rope Length
- 0.58 in
- Tab Thickness
- 0.032 in
- Minimum Wire Size
- 16 AWG
- Tab Width
- 0.25 in
- Maximum Wire Size
- 14 AWG
- Strip Length
- 5/16 in
Details
- Terminal Type
- Socket
- UL 94 Flammability Rating
- HB
- Insulation Color
- Blue
- Item
- Wire Disconnect
- Insulation Coverage
- Full Coverage
- Contact Material
- Brass
- Maximum Voltage
- 600 V
- Insulation Material
- Nylon
- Standards
- ARRA, CSA LR31212, C22.2 No.153, RoHS, UL 310, UL 20H3 E78522
- Barrel Style
- Funnel Entry
- Disconnect Style
- Flag Quick Disconnect
- Contact Finish
- Tin
Description
Wire Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Flag Quick Disconnect, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Max. Operating Temp. 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, UL 94 Flammability Rating HB, Standards ARRA, CSA LR31212, C22.2 No.153, RoHS, UL 310, UL 20H3 E78522, Barrel Style Funnel Entry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.