Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiring Duct Cover, White, 6ft

  • Mfr # NC1WH6

  • Zoro # G0779718


product price: $28.89
/ea

Key Features

Mounting Style
Flush
For Use With
1 in Wiring Duct
Color
White
Material
Halogen-Free PPO
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC1WH6
Zoro #
G0779718
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width
1 1/4 in
Height
0.35"
For Nominal Duct Width
1 in

Details

Item
Wiring Duct Cover
Mounting Style
Flush
For Use With
1 in Wiring Duct
Color
White
Material
Halogen-Free PPO
Standards
CE Compliant, CSA Certified, NFPA 79-2015 section 13.3.1, RoHS Compliant, UL Recognition, UL94 V-0

Description

Wiring Duct Cover, Material Halogen-Free PPO, For Nominal Duct Width 1 in, Length 72 in, For Use With 1 in Wiring Duct, Color White, Width 1 1/4 in, Mounting Style Flush, Standards CE Compliant, CSA Certified, NFPA 79-2015 section 13.3.1, RoHS Compliant, UL Recognition, UL94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.