Shop PANDUIT
See all product information
Create Account
Flush Cover, Type NC, Halogen-Free, White, 0.5" x 1' (6-Pack)
- Mfr # NC.5WH6
- Zoro # G007478397
product price:Â
$
19.29
/pk of 6, $3.22/ea
Key Features
For Use With
NE Wiring Duct
Color
White
Material
Halogen-Free PPO
Height
0.19 in
Overall Length
0.43 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NC.5WH6
- Zoro #
- G007478397
- UPC #
- 7498323143
- Country of Origin
- United States
- Item
- Flush Cover, Type NC, Halogen-Free
- For Use With
- NE Wiring Duct
- Color
- White
- Material
- Halogen-Free PPO
- Application
- Cover for Wiring Duct
- Wiring Duct Style
- Hinged Cover
- Product Type
- Flushed Duct Cover
- Mount Method
- Snap-on
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Width
- 0.5"
- Height
- 0.19 in
- Overall Length
- 0.43 ft
- Overall Width (In.)
- 0.69
- Overall Height (mm)
- 4.8
- Overall Height (In.)
- 0.19
- Overall Width (mm)
- 17.5
- Overall Length (ft.)
- 6
- Compatible Duct Width (mm)
- 12.7
- Compatible Duct Width (In.)
- 0.5
- Overall Length (m)
- 1.8
Description
Wiring Duct Cover, White, 6ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.