Zoro Homepage

Wiring Duct Cutting Tool, 10.3 in L, Steel

  • Mfr # DFCT

  • Zoro # G1667802


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Wire Management Tool Item
Wiring Duct Cutting Tool
Type
Installation Tools
For Use With
All Wide-Slotted Duct Types
Material
Steel
Material of Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFCT
Zoro #
G1667802
UPC #
074983761364
Country of Origin
Japan

Details

Wire Management Tool Item
Wiring Duct Cutting Tool
Item
Wiring Duct Cutting Tool
Type
Installation Tools
For Use With
All Wide-Slotted Duct Types
Material
Steel
Material of Construction
Steel

Description

The Panduit DFCT Wiring Duct Cutting Tool is the ideal tool for cutting and bending wire duct. The 10.3 in. long steel cutting tool has a blade made of high-quality steel, which is tough enough to cut through wires. It can also be used to bend wire duct for installation purposes. If you are looking for a quality wiring duct cutter, this Panduit DFCT Wire Duct Cutting Tool will do the job right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.