Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 2" x 4" x 1' (6-Pack)
- Mfr # F2X4IB6
- Zoro # G507478422
product price:Â
$
68.75
/pk of 6, $11.46/ea
Key Features
Material
PVC
Includes
Base Only
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Measurement System
Imperial
Overall Length (ft.)
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2X4IB6
- Zoro #
- G507478422
- UPC #
- 7498301801
- Country of Origin
- United States
- Item
- Base Wiring Duct, Type F, Narrow
- Color
- Intrinsic Blue
- Material
- PVC
- Includes
- Base Only
- Application
- Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
- Measurement System
- Imperial
- Wiring Duct Style
- Narrow Slot Wiring Duct
- Mount Method
- Mounting Holes
- Flammability Rating
- UL94 V-0
- Product Type
- Base Wiring Duct
- Wiring Duct Type
- F
- Cover Part Number
- C2IB6
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Width
- 2"
- Height
- 4"
- Overall Length (ft.)
- 6
- Slot Width (In.)
- 0.2
- Overall Length (m)
- 1.8
- Overall Width (mm)
- 57.2
- Overall Height (mm)
- 104.1
- Slot Width (mm)
- 5
- Overall Width (In.)
- 2.25
- Overall Height (In.)
- 4.1
Description
Wiring Duct, Narrow Slot, 2x4, Blue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.