Zoro Homepage

Wiring Duct Notchng Tool, 9.50 in L, Steel

  • Mfr # DNT-100

  • Zoro # G0260513


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Wire Management Tool Item
Wiring Duct Notching Tool
Type
Installation Tools
Color
Black
For Use With
All Wide-Slotted Duct Types
Length
9.50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNT-100
Zoro #
G0260513
UPC #
074983250011
Country of Origin
United States

Dimensions

Length
9.50"
Overall Length
9 1/2 in

Details

Item
Wiring Duct Notching Tool
Wire Management Tool Item
Wiring Duct Notching Tool
Type
Installation Tools
Color
Black
For Use With
All Wide-Slotted Duct Types
Compatible with Product Type
All Wide-Slotted Duct Types
Material
Steel

Description

Wiring Duct Notching Tool, Material Steel, Overall Length 9 1/2 in, Compatible with Product Type All Wide-Slotted Duct Types, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.