Base Wiring Duct, Type G, Wide Slot, White, 0.5" x 0.5" x 1' (6-Pack), Adhesive

  • Mfr # G.5X.5WH6-A

  • Zoro # G207478326


product price: $25.55
/pk 6, $4.26/ea

Key Features

Material
Lead-Free PVC
Includes
Base Only
Application
Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
Note
Adhesive tape is not meant for permanent mounting of wiring duct. One mounting hole on each end will be exposed for permanent mounting with fasteners. For best results, wiring duct should be applied to clean, dry, grease-free surfaces. We recommend the surface be cleaned prior to wiring duct installation
Product Type
Base Wiring Duct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G.5X.5WH6-A
Zoro #
G207478326
UPC #
7498363960
Country of Origin
United States

Dimensions

Width
0.5"
Height
0.5"
Overall Height (mm)
15.2
Slot Width (In.)
0.37
Slot Width (mm)
9.4
Overall Width (In.)
0.69
Overall Length (ft.)
6
Overall Length (m)
1.8
Overall Width (mm)
17.5
Overall Height (In.)
0.6

Details

Item
Base Wiring Duct, Type G, Wide Slot
Color
White
Material
Lead-Free PVC
Includes
Base Only
Application
Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
Note
Adhesive tape is not meant for permanent mounting of wiring duct. One mounting hole on each end will be exposed for permanent mounting with fasteners. For best results, wiring duct should be applied to clean, dry, grease-free surfaces. We recommend the surface be cleaned prior to wiring duct installation
Product Type
Base Wiring Duct
Mount Method
Mounting Holes with Adhesive
Measurement System
Imperial
Wiring Duct Style
Wide Slot Wiring Duct
Flammability Rating
UL94 V-0
Wiring Duct Type
G
Cover Part Number
C.5WH6
Product Class
Wire Routing, Management & Protection

Description

Wiring Duct, Wide Slot, 05x05, White, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.