Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.75" x 5" x 1' (6-Pack)

  • Mfr # G.75X1LG6

  • Zoro # G907478367


product price:  $30.54
/pk 6, $5.09/ea

Key Features

Color
Light Gray
Material
Lead-Free PVC
Includes
Base Only
Application
Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
Overall Length
1.8 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G.75X1LG6
Zoro #
G907478367
UPC #
7498363893
Country of Origin
United States

Dimensions

Width
0.75"
Height
1"
Overall Length
1.8 m
Slot Width (mm)
7.9
Overall Width (In.)
0.92
Slot Width (In.)
0.31
Overall Length (ft.)
6
Overall Width (mm)
23.6
Overall Height (mm)
26.9
Overall Length (m)
1.8
Overall Height (In.)
1.06

Details

Item
Base Wiring Duct, Type G, Wide Slot
Color
Light Gray
Material
Lead-Free PVC
Includes
Base Only
Application
Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
Flammability Rating
UL94 V-0
Mount Method
Mounting Holes
Product Type
Base Wiring Duct
Wiring Duct Style
Wide Slot Wiring Duct
Measurement System
Imperial
Wiring Duct Type
G
Cover Part Number
C.75LG6
Product Class
Wiring Duct & Duct Covers

Description

Wiring Duct, Wide Slot, 075x1, Gray, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.