Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 3" x 1' (6-Pack)

  • Mfr # G1.5X3BL6

  • Zoro # G707478338


product price:  $57.75
/pk 6, $9.63/ea

Key Features

Color
Black
Material
Lead-Free PVC
Width
1.5"
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Wiring Duct Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1.5X3BL6
Zoro #
G707478338
UPC #
7498361366
Country of Origin
United States

Dimensions

Width
1.5"
Height
3"
Overall Height (In.)
3.12
Overall Width (In.)
1.75
Overall Length (m)
1.8
Slot Width (mm)
7.9
Overall Width (mm)
44.4
Overall Height (mm)
79.2
Overall Length (ft.)
6
Slot Width (In.)
0.31

Details

Item
Base Wiring Duct, Type G, Wide Slot
Color
Black
Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Wiring Duct Base
Measurement System
Imperial
Mount Method
Mounting Holes
Cover Part Number
C1.5BL6
Wiring Duct Style
Wide Slot Wiring Duct
Product Type
Base Wiring Duct
Flammability Rating
UL94 V-0
Wiring Duct Type
G
Product Class
Wire Routing, Management & Protection

Description

Wiring Duct, Wide Slot, 15x3, Black, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.