Base Wiring Duct, Type G, Wide Slot, Intrinsic Blue, 1.5" x 4" x 1' (6-Pack)

  • Mfr # G1.5X4IB6

  • Zoro # G207478395


product price:  $74.89
/pk 6, $12.48/ea

Key Features

Color
Intrinsic Blue
Material
Lead-Free PVC
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Slot Width (In.)
0.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G1.5X4IB6
Zoro #
G207478395
UPC #
7498301787
Country of Origin
United States

Dimensions

Width
1.5"
Height
4"
Slot Width (In.)
0.31
Overall Length (m)
1.8
Overall Height (In.)
4.1
Overall Width (In.)
1.75
Overall Width (mm)
44.5
Overall Length (ft.)
6
Slot Width (mm)
7.9
Overall Height (mm)
104.1

Details

Item
Base Wiring Duct, Type G, Wide Slot
Color
Intrinsic Blue
Material
Lead-Free PVC
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Product Type
Base Wiring Duct
Wiring Duct Type
G
Mount Method
Mounting Holes
Wiring Duct Style
Wide Slot Wiring Duct
Flammability Rating
UL94 V-0
Measurement System
Imperial
Cover Part Number
C1.5IB6
Product Class
Wire Routing, Management & Protection

Description

Wiring Duct, Wide Slot, 15x4, Blue, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.