This item is Discontinued.

Panduit Wiring Duct, Wide Slot, 2" x 2" x 1', Gray, PK12 G2X2LG6EMI

Wiring Duct, Wide Slot, 2" x 2" x 1', Gray, PK12 (Discontinued)

  • Mfr # G2X2LG6EMI
  • Zoro # G0767230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2X2LG6EMI
Zoro #
G0767230
UPC #
74983392568
Country of Origin
United States

Dimensions

Length
72"
Width
2.25"
Height
2.12"
Overall Length
6 ft
Overall Width (In.)
2.25
Overall Length (m)
1.8
Overall Height (In.)
2.12
Overall Length (ft.)
6
Overall Height (mm)
53.8
Slot Width (In.)
0.31
Slot Width (mm)
7.9
Overall Width (mm)
57.2

Details

Item
Wiring Duct,Wide Slot,2x2,Gray,6ft,PK2
Color
Light Gray
Material
Lead-Free PVC/Aluminum
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications.
Includes
Wiring Duct Base with metallic foil
Wiring Duct Type
G
Mount Method
Mounting Holes
Measurement System
Imperial
Wiring Duct Style
Shielded Wiring Duct
Cover Part Number
C2LG6
Product Type
Base Wiring Duct
Note
Provides EMI/RFI noise reduction
Flammability Rating
UL94 V-0
Standards Met
RoHS Compliant, UL Recognized, CE Compliant
Sub Brand
PanelMax™
Cable Manager Type
Wiring Duct
Product Name
Cable Guide Wiring Duct
Product Color
Light Gray
Product Material
Polyvinyl Chloride (PVC), Aluminum
Product Class
Wire Routing, Management & Protection

Description

Wiring Duct,Wide Slot,2x2,Gray,6ft,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.