Wraparound Label, White, Vinyl, 1 in W
- Mfr # S100X150VAM
- Zoro # G604859292
product price:Â
$
53.45
/ea
Key Features
Color
White
Material
Vinyl
Label Width
1
Label Height
1.5
Standards
RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S100X150VAM
- Zoro #
- G604859292
- UPC #
- 613056761360
- Country of Origin
- Japan
Dimensions
- Label Width
- 1
- Label Height
- 1.5
- Width
- 1 in
Details
- Color
- White
- Material
- Vinyl
- Standards
- RoHS Compliant
- Type
- Self-Laminating Label
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Material Properties Not Applicable, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Number of Labels Included 175, Recommended Ribbon Not Applicable, Printer Series Compatibility MP300, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Indoor/Outdoor Usage Indoor/Outdoor, Maximum Wire Gauge 6 AWG, Minimum Wire Gauge 10 AWG
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.