Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WraparoundLabel, White, 3/4inW, PK2500

  • Mfr # S075X125YAJ

  • Zoro # G0791353


product price: $269.99
/pk 2500, $0.11/ea
Sold in multiples of 2 for $539.98
Free Shipping & Returns

Key Features

Application
Cable and Wire
Label Color
White
Label Material
Polyester
Label Media Format
Precut Sheet
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S075X125YAJ
Zoro #
G0791353
UPC #
-
Country of Origin
United States

Dimensions

Label Height
1 1/4 in
Minimum Wire Diameter
0.12 in
Printable Portion Width
3/4 in
Printable Portion Height
3/8 in
Label Width
3/4 in
Maximum Wire Diameter
0.28 in
Width
0.75 inches

Details

Item
Thermal Transfer Label
Application
Cable and Wire
Label Color
White
Label Material
Polyester
Label Media Format
Precut Sheet
Adhesive
Adhesive
Resistance Properties
High Temperature-Resistant
Standards
ASTM E595, File # MH14979, RoHS Compliant, UL Recognized, UL969
Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Halogen Free
Label Shape
Rectangle
Label Attachment Style
Self-Laminating
Minimum Wire Gauge
12 AWG
Adhesive Material
Acrylic
Minimum Service Temperature
-65 Degrees F
Number of Labels Included
2,500
Labels per Row
9
Maximum Service Temperature
225 Degrees F
For Print Method
Inkjet, Laser
Maximum Wire Gauge
10 AWG
Adhesive Properties
Permanent Adhesive
Label Finish
Matte

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Label Material Polyester, Label Color White, Label Finish Matte, Label Height 1 1/4 in, Label Width 3/4 in, Number of Labels Included 2,500, Recommended Ribbon Not Applicable, Maximum Wire Diameter 0.28 in, Minimum Wire Diameter 0.12 in, Indoor/Outdoor Usage Indoor/Outdoor, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 12 AWG, For Print Method Inkjet, Laser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.