Zoro Homepage

WraparoundLabel, White, Vinyl, 1inW, PK250

  • Mfr # S100X650VA1Y

  • Zoro # G0791688


product price: $96.09
/pk 250, $0.38/ea
Sold in multiples of 2 for $192.18
Free Shipping & Returns

Key Features

Application
Cable and Wire
Label Color
White
Printer Series Compatibility
TDP
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S100X650VA1Y
Zoro #
G0791688
UPC #
-
Country of Origin
United States

Dimensions

Length
6 1/2"
Printable Portion Height
1 1/2 in
Minimum Wire Diameter
0.48 in
Core Diameter
1 in
Label Width
1 in
Printable Portion Width
1 in
Label Height
6 1/2 in
Maximum Wire Diameter
1.59 in

Details

Item
Thermal Transfer Label
Application
Cable and Wire
Label Color
White
Printer Series Compatibility
TDP
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Color
Black on White
Green Environmental Attribute
RoHS
Standards
C22.2 No. 0.15-01, cUL Recognized, File # MH14979, RoHS Compliant, UL969 Recognized
Material
Vinyl
Labels per Row
4
Recommended Ribbon
RMH4BL Hybrid Thermal Transfer Ribbon
Label Shape
Rectangle
For Print Method
Thermal Transfer
Label Attachment Style
Self-Laminating
Maximum Service Temperature
150 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Ribbon Color
Black
Number of Labels Included
250
Minimum Wire Gauge
1 AWG
Compatible Mfr Part Number
TDP43ME
Maximum Wire Gauge
250 MCM
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 6 1/2 in, Label Width 1 in, Number of Labels Included 250, Compatible Mfr Part Number TDP43ME, Compatible Grainger Part Number 376U15, Recommended Ribbon RMEH*BL, Printer Series Compatibility DP, TDP, Maximum Wire Diameter 1.59 in, Minimum Wire Diameter 0.48 in, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.