Zoro Homepage

WraparoundLabel, White, Vinyl, 2inW, PK1000

  • Mfr # R200X225V1T

  • Zoro # G0790988


product price: $699.99
/pk 1000, $0.70/ea
Free Shipping & Returns

Key Features

Color
White
Material
Vinyl
Label Width
2 in
Label Height
2 1/4 in
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R200X225V1T
Zoro #
G0790988
UPC #
007498321938
Country of Origin
United States

Dimensions

Label Width
2 in
Label Height
2 1/4 in
Printable Portion Width
2 in
Minimum Wire Diameter
0.22 in
Printable Portion Height
3/4 in
Maximum Wire Diameter
0.28 in

Details

Item
Precut Label Roll
Color
White
Material
Vinyl
Standards
RoHS Compliant
Application
Cable and Wire
Adhesive
Adhesive
Label Material
Vinyl
Printer Series Compatibility
TDP
Label Shape
Rectangle
Adhesive Material
Acrylic
Adhesive Properties
Removable & Repositionable Adhesive
Maximum Wire Gauge
4 AWG
Labels per Row
4
Maximum Service Temperature
150 Degrees F
Label Color
White
Label Media Format
Precut Roll
Minimum Service Temperature
-40 Degrees F
Minimum Wire Gauge
8 AWG
Product Type
Turn-Tell Label
Compatible Mfr Part Number
TDP43ME
For Print Method
Thermal Transfer
Number of Labels Included
1,000
Adhesive Type
Removeable & Repositionable
Recommended Ribbon
Thermal Transfer Hybrid Ribbon

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Removeable & Repositionable, Material Properties Not Applicable, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 2 1/4 in, Label Width 2 in, Number of Labels Included 1,000, Compatible Mfr Part Number TDP43ME, Compatible Grainger Part Number 376U15, Recommended Ribbon RMEH*BL, Printer Series Compatibility DP, TDP, Maximum Wire Diameter 0.28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.