Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WraparoundLabel, White, Vinyl, PK5000

  • Mfr # S075X125VATY

  • Zoro # G0791207


product price: $179.99
/pk 5000, $0.04/ea
Sold in multiples of 2 for $359.98
Free Shipping & Returns

Key Features

Application
Cable and Wire
Label Color
White
Printer Series Compatibility
TDP
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S075X125VATY
Zoro #
G0791207
UPC #
-
Country of Origin
United States

Dimensions

Length
1 1/4"
Label Height
1 1/4 in
Printable Portion Width
3/4 in
Printable Portion Height
3/8 in
Maximum Wire Diameter
0.28 in
Label Width
3/4 in
Minimum Wire Diameter
0.12 in
Core Diameter
3 in
Width
0.75 inches

Details

Item
Thermal Transfer Label
Application
Cable and Wire
Label Color
White
Printer Series Compatibility
TDP
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Color
Black on White
Standards
C22.2 No. 0.15-01, cUL Recognized, File # MH14979, RoHS Compliant, UL969 Recognized
Green Environmental Attribute
RoHS
Material
Vinyl
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Labels Included
5,000
Recommended Ribbon
RMH4BL Hybrid Thermal Transfer Ribbon
For Print Method
Thermal Transfer
Minimum Service Temperature
-40 Degrees F
Label Shape
Rectangle
Compatible Mfr Part Number
TDP43ME
Minimum Wire Gauge
12 AWG
Label Attachment Style
Self-Laminating
Ribbon Color
Black
Labels per Row
5
Maximum Service Temperature
150 Degrees F
Maximum Wire Gauge
10 AWG
Label Finish
Matte
Adhesive Properties
Permanent Adhesive

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 1/4 in, Label Width 3/4 in, Number of Labels Included 5,000, Compatible Mfr Part Number TDP43ME, Compatible Grainger Part Number 376U15, Recommended Ribbon RMEH*BL, Printer Series Compatibility DP, TDP, Maximum Wire Diameter 0.28 in, Minimum Wire Diameter 0.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.