WraparoundLabel, Yellow, 1inW, PK2500
Mfr # S100X150YIJ
Zoro # G0791548
product price: $305.99
/pk 2500, $0.12/ea
Free Shipping & Returns
Key Features
Application
Cable and Wire
Label Material
Polyester
Label Media Format
Precut Sheet
Adhesive
Adhesive
Resistance Properties
High Temperature-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S100X150YIJ
Zoro #
G0791548
UPC #
-
Country of Origin
Costa Rica
Dimensions
Length
1 1/2"
Maximum Wire Diameter
0.32 in
Label Width
1 in
Printable Portion Width
1 in
Minimum Wire Diameter
0.16 in
Label Height
1 1/2 in
Printable Portion Height
1/2 in
Width
1 in
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Label Material Polyester, Label Color Yellow, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Number of Labels Included 2,500, Recommended Ribbon Not Applicable, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Indoor/Outdoor Usage Indoor/Outdoor, Maximum Wire Gauge 6 AWG, Minimum Wire Gauge 10 AWG, For Print Method Inkjet, Laser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.