Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Criterion
Zoro #
G7424943
UPC #
-
Country of Origin
Unknown
Dimensions
Height
80"
Width
36-3/4"
Folded Width
5"
Thickness
0.04"
Details
Item
Folding Door
Type
Criterion
Color
Oak
Material
Rigid Vinyl
Includes
Integral Hinges
Description
Folding Door, Criterion, Height (In.) 80, Width (In.) 36-3/4, Folded Width (In.) 5, Thickness (In.) 0.04, Rigid Vinyl Material, Color Oak, Includes Integral Hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.