Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panelfold Folding Door, 80 x 63 In., Khaki Criterion

Folding Door, 80 x 63 In., Khaki (Discontinued)

  • Mfr # Criterion
  • Zoro # G7643431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Criterion
Zoro #
G7643431
UPC #
-
Country of Origin
Unknown

Dimensions

Height
80"
Width
63"
Folded Width
6-3/4"
Thickness
0.04"

Details

Item
Folding Door
Type
Criterion
Color
Khaki
Material
Rigid Vinyl
Includes
Integral Hinges

Description

Folding Door, Criterion, Height (In.) 80, Width (In.) 63, Folded Width (In.) 6-3/4, Thickness (In.) 0.04, Rigid Vinyl Material, Color Khaki, Includes Integral Hinges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.