Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paneltronics Ac Voltmeter 1 12 0300 Vac Analog 289-050

Ac Voltmeter 1 12 0300 Vac Analog (Discontinued)

  • Mfr # 289-050
  • Zoro # G808216389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
289-050
Zoro #
G808216389
UPC #
-
Country of Origin
Unknown

Description

AC Voltmeter 112 0300 VAC Analog Features Window mount Easy to read compatible scale plates True RMS DC ammeters accurately read inverter modified square wave output ABYC E1111323 DC ammeters can be installed on panelboards that are permanently connected to motors or generators ABYC E111132 Accuracy 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.