Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paneltronics Circuit Breaker, 30A, 1 Pole, Not Rated, 2.5kA at 250V AC 206-075S

Circuit Breaker, 30A, 1 Pole, Not Rated, 2.5kA at 250V AC (Discontinued)

  • Mfr # 206-075S
  • Zoro # G4643345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-075S
Zoro #
G4643345
UPC #
602290200063
Country of Origin
United States

Dimensions

Frame Size
50A/A

Details

Item
Circuit Breaker
Amps
30A
Number of Poles
1
AC Voltage Rating
Not Rated
Circuit Breaker Type
Magnetic
Max. AIR Rating
2.5kA at 250V AC
Trip Type
Trip Free
DC Voltage Rating
32V DC

Description

A Frame Magnetic Circuit Breakers. 30 Amp, Single Pole, Standard branch AC or DC circuit breaker for Paneltronics electrical distribution panels, Meets all American Boat and Yacht Council (ABYC) Standards for non ignition protected circuit breaker, UL Recognized (UL 1077) for use in the U.S.A,and CSA Certified for use in Canada (ABYC E-11.12.2.8,Trip free (ABYC E-11.12.1.7.2.2. and E-11.12.2.8.1.), Manual reset (ABYC E-11.12.1.7.2.4. and E-11.12.2.8.1.) , .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.