Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paneltronics Circuit Breaker Upl/C Frame 100A 3 Pole White 206-136

Circuit Breaker Upl/C Frame 100A 3 Pole White (Discontinued)

  • Mfr # 206-136
  • Zoro # G6850978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-136
Zoro #
G6850978
UPC #
602290204856
Country of Origin
Unknown

Description

C Frame Magnetic Circuit Breaker. 100 Amp, Triple Pole, Standard Circuit Breakers for Paneltronics electrical distribution panels , Meets all American Boat and Yacht Council (ABYC) Standards for non ignition protected circuit breakers , UL Recognized (UL 1077) for use in the U.S.A,and CSA Certified for use in Canada , CE compliant Circuit Breakers are VDE Approved for use in Europe , Trip free (ABYC E-11.12.1.7.2.2.) , Manual reset (ABYC E-11.12.1.7.2.4.) .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.