Zoro Homepage
This item is Discontinued.
Paneltronics Circuit Breaker UplC Frame 50A 2 Pole White 206-131

Circuit Breaker UplC Frame 50A 2 Pole White (Discontinued)

  • Mfr # 206-131
  • Zoro # G207683041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-131
Zoro #
G207683041
UPC #
602290204665
Country of Origin
Unknown

Description

C Frame Magnetic Circuit Breaker 50 Amp Double Pole White Features 50 Amp Double Pole Standard Circuit Breakers for Paneltronics electrical distribution panels Meets all American Boat and Yacht Council ABYC Standards for nonignition protected circuit breakers UL Recognized UL 1077 for use in the USA, and CSA Certified for use in Canada CE compliant Circuit Breakers are VDE Approved for use in Europe Trip free ABYC E11121722 Manual reset ABYC E11121724

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.