Zoro Homepage
This item is Discontinued.
Paneltronics Dc 4 Position Toggle Switch With Fuse 9960008B

Dc 4 Position Toggle Switch With Fuse (Discontinued)

  • Mfr # 9960008B
  • Zoro # G4658282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9960008B
Zoro #
G4658282
UPC #
602290500491
Country of Origin
United States

Description

DC 4-Position Toggle Switch Panel with LED's. Each switch has a silicone rubber boot to protect from water and dust. Splash proof fuse holders with 10 AMP fuses provide overcurrent protection. Includes LED's, Width: 5-1/4", Height: 3-3/4", Depth: 3", Current: DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.