Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paneltronics Led 120 Vac 1/4 Inch Amber 048-017

Led 120 Vac 1/4 Inch Amber (Discontinued)

  • Mfr # 048-017
  • Zoro # G5062706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048-017
Zoro #
G5062706
UPC #
602290700075
Country of Origin
United States

Description

Paneltronics LED Indicator Light - 1/4" - 120 VAC - Amber, Ideal for use as High Visibility Status or Alarm Indicators , Large T-1 3/4 size LED's , Nylon housing is classified UL , Press to fit into 0.25" diameter , Pigtails are tin plated, 22 copper, 7" in length stripped (ABYC E-11.12.1.10 and ABYC Exceptions 3, 4, and 5).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.