Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paneltronics Switch Dpdt Hard (On)/Off/(On) Rocker 001-453

Switch Dpdt Hard (On)/Off/(On) Rocker (Discontinued)

  • Mfr # 001-453
  • Zoro # G4673016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
001-453
Zoro #
G4673016
UPC #
602290100080
Country of Origin
United States

Description

Rocker Switches (Waterproof Contura) , Double pole/Double Throw w/momentary configurations , Sealed IP68 rated per IEC 529, Ignition protection construction meets requirements of UL 1500 and ISO 8846, Black textured actuators (Hard surface with bumps), Contacts are rated at 12VDC 20A, or 24VDC 15A (ABYC E-11.12.1.1), DC moisture resistant Per Mil-Std 202F, Method 107F, Optional rubber gaskets provide a watertight panel seal meets IP67 (P/n 004-176), 1/4" male tab terminals are standard without barriers (ABYC E-11-14.5.4 Exception), Hole plug - Black (P/N 001-295).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.