Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paneltronics Switch Spdt Black On/Off/On Rocker 001-700

Switch Spdt Black On/Off/On Rocker (Discontinued)

  • Mfr # 001-700
  • Zoro # G4677532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
001-700
Zoro #
G4677532
UPC #
602290100127
Country of Origin
United States

Description

Rocker Switch (Waterproof Contura) , Single Pole/Double Throw - Maintaining configurations , Sealed IP68 rated per IEC 529 , Ignition protection construction meets requirements of UL 1500 and ISO 8846, Black textured actuators (Hard Surface with Bumps), Red incandescent 12VDC 20A, or 24VDC 15A (ABYC E-11.12.1.1), Contacts are rated at 12VDC 20A, or 24VDC 15A (ABYC E-11.12.1.1), DC moisture resistant Per Mil-Std 202F, Method 107F, Optional rubber gaskets provide a watertight panel seal meets IP67 (P/N 004-176), 1/4" male tab terminals are standard without barries (ABYC E-11-14.5.4 Exception), Hole plug Black (P/N 001-295).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.