Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paneltronics Switch Spst Black Rocker Maint 001-251

Switch Spst Black Rocker Maint (Discontinued)

  • Mfr # 001-251
  • Zoro # G4681084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
001-251
Zoro #
G4681084
UPC #
602290100035
Country of Origin
United States

Description

Rocker Switch , UL Recognized and CSA Certified, Single Pole Non-Illuminated, Snap-in Mounting, Replacement Switches for Paneltronics' Deluxe and Premier Panels, , Specifications: , Maximum Contact Rating: 6 Amps @ 125VAC or 4 Amps @ 250VAC, Contacts: Silver Plated Copper, Terminals: Silver Plated Copper 1/4" (6.3mm) Quick Connects, Operating Temperature: -4 deg. F (-20 deg. C) to 131 deg. F (55 deg. C), Housing and Actuator: Black Thermoplastic, Flammability Rating: UL 94 V-2, Rated IEC 60529: IP40, Panel Thickness: 1/8" (3.18 mm), Recommended Panel Cut-Out: 1.188" (30.18 mm) x 0.468" (11.89mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.