Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pannet Adapter, Multimode Duplex SC Fiber, Black CMDBLSCBL

Adapter, Multimode Duplex SC Fiber, Black (Discontinued)

  • Mfr # CMDBLSCBL
  • Zoro # G2813754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMDBLSCBL
Zoro #
G2813754
UPC #
074983128310
Country of Origin
United States

Details

Item
Fiber Optic Jack
Series
Mini Com
Cable Type
SC
Material
Phosphor Bronze
Color
Black
For Use With
Mini-Com Faceplate and Panels
Number of Ports
1
Simplex/Duplex
Duplex

Description

Fiber Optic Jack, Color Black, Number of Ports 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.