Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pannet Adapter, Multimode St Fiber Optic, Off Wht CMSTIW

Adapter, Multimode St Fiber Optic, Off Wht (Discontinued)

  • Mfr # CMSTIW
  • Zoro # G1187103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMSTIW
Zoro #
G1187103
UPC #
074983587179
Country of Origin
Costa Rica

Details

Item
Fiber Optic Jack
Series
Mini Com
Cable Type
ST
Material
Phosphor Bronze
Color
Off White
Number of Ports
1
Simplex/Duplex
Simplex

Description

Fiber Optic Jack, Color Off White, Number of Ports 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.