Zoro Homepage

Adapter, Singlemode Duplex SC Fiber, Blue

  • Mfr # CMDBUSCZBU

  • Zoro # G2576113


product price: $24.99
/ea

Key Features

Series
Mini Com
Cable Type
SC
Material
Phosphor Bronze
Color
Blue
For Use With
Mini-Com Faceplate and Panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMDBUSCZBU
Zoro #
G2576113
UPC #
074983845200
Country of Origin
United States

Dimensions

Overall Length (In.)
2.21
Overall Depth
2 3/16 in
Overall Width
1 1/4 in
Overall Height
3/4 in

Details

Item
Fiber Optic Jack
Series
Mini Com
Cable Type
SC
Material
Phosphor Bronze
Color
Blue
For Use With
Mini-Com Faceplate and Panels
Simplex/Duplex
Duplex
Number of Ports
1
Connector Type
SC Network - Female
Minimum Installation Temperature (°C)
0
Connection Type
SC
Module Color
Blue
Maximum Operating Temperature (°C)
60
Maximum Installation Temperature (°C)
60
Standards Met
TIA/EIA-604 FOCIS-3 compliant, Exceed TIA/EIA-568-B.3. RoHS compliant
Minimum Operating Temperature (°C)
0
Product Type
SC Adapter Module
Body Style
Duplex
Fiber Type
OS1/OS2
Application
Mini-Com Modules, Patch Panels, Faceplates and Surface Mount Boxes for a complete SC system solution.
Certifications & Standards
</li> </ul>TIA/EIA-604 FOCIS-3</li><li>TIA/EIA-568-B.3</li></ul>
Product Color
Blue
Product Name
Mini-Com Fiber Optic Singlemode Duplex Module
Connector Details
2 x SC Network Female
Product Line
Mini-Com
Environmentally Friendly
Yes
Standards
TIA/EIA-568-B.3, RoHS Compliant, TIA/EIA-604 FOCIS-3 Compliant
RCA Insulator Color
Blue
Compatible Number of Fibers
Duplex
Compatible Wire Material
Fiber Optic
Compatible Connector Type
SC
Maximum Operating Temperature (°C)
60
Minimum Operating Temperature (°C)
0
Minimum Installation Temperature (°C)
0
Maximum Installation Temperature (°C)
60

Description

Fiber Optic Jack, Compatible Connector Type SC, Color Blue, Compatible Number of Fibers Duplex, Compatible Wire Material Fiber Optic, RCA Insulator Color Blue, Number of Ports 1, Overall Depth 2 3/16 in, Overall Height 3/4 in, Overall Width 1 1/4 in, Standards TIA/EIA-568-B.3, RoHS Compliant, TIA/EIA-604 FOCIS-3 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.