Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pannet Fiber Optic Patch Cord, LC/LC, 3m, Aqua FXE10-10M3Y

Fiber Optic Patch Cord, LC/LC, 3m, Aqua (Discontinued)

  • Mfr # FXE10-10M3Y
  • Zoro # G3425493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXE10-10M3Y
Zoro #
G3425493
UPC #
074983052417
Country of Origin
Costa Rica

Dimensions

Length - Patch Cord
3.0 m
Core Dimension - Fiber Optic Cable
50.0 Micrometer
Length
3m
Core Dimension
50.0 Micrometer

Details

Item - Data Cable
Fiber Optic Patch Cord
Connector Type - Patch Cord
LC, LC
Jacket Color
Aqua
Fiber Count - Fiber Optic Cable
2
Item
Fiber Optic Patch Cord
Jacket Type
Riser
Fiber Optic Connector Type
LC/LC
Attenuation
0.1 dB
Single Mode/Multi-Mode
Multi-Mode
NEC Article and Type
OFNR
Fire Rating - Data Cable
Riser
Simplex/Duplex/Multifiber
Duplex
Jacket Material - Wire and Cable
PVC
Jacket Material
PVC
Fiber Count
2

Description

Fiber Optic Patch Cord, Jacket Color Aqua, Jacket Material PVC, Fiber Count 2, Attenuation 0.1 dB, NEC Article and Type OFNR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.