Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spool, Fiber Management Slack, 1RU, PK2

  • Mfr # FMS1

  • Zoro # G1496074


product price: $26.25
/pk 2, $13.13/ea

Key Features

Material
Plastic
Finish
Unfinished
For Use With
Fiber Enclosures
Material of Construction
Molded
Rack Units
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMS1
Zoro #
G1496074
UPC #
074983345427
Country of Origin
United States

Dimensions

Width (In.)
4 in
Height (In.)
1 in
Height
1"
Overall Length
2-1/2 in
Overall Width
4 in
Overall Height
1 in
Overall Depth
2 1/2 in
Diameter
3.9"

Details

Item
Fiber Management Spool
Material
Plastic
Finish
Unfinished
For Use With
Fiber Enclosures
Material of Construction
Molded
Rack Units
1
Color
Black
Application
Cable Management
Features
Fiber Retention Fingers, Fiber Retention Tabs, Manages Fiber Slack, Rounded Edges
Green Certification or Other Recognition
RoHS
Compatible with Manufacturer Model Number
FRME1U, FRME2U, FRME3, FRME4
Compatible with Series
Opticom(R)
Standards
RoHS Compliant
Compatible Manufacturer Part Number
FRME1U, FRME2U, FRME3, FRME4
Compatible Manufacturer Model Number
FRME1U, FRME2U, FRME3, FRME4
For Use With Mfr. Model Number
FRME1U, FRME2U, FRME3, FRME4
Product Type
Cable Organizer
Package Contents
</li> </ul>FMS1 Wall Mount Enclosures</li><li>2 x Spools</li><li>Adhesive Mounts</li></ul>
Environmentally Friendly
Yes
Product Name
FMS1 Wall Mount Enclosures - 100mm Diameter
Cable Manager Type
Enclosure
Product Color
Black
Product Model
FMS1
Compatible with Manufacturer Model No.
FRME1U, FRME2U, FRME3, FRME4
Compatible with Mfr. Model No.
FRME1U, FRME2U, FRME3, FRME4
For Use with Mfr Model Number
FRME1U, FRME2U, FRME3, FRME4
Compatible Pump Manufacturer Part Number
FRME1U, FRME2U, FRME3, FRME4
Compatible Mfr. Model Number
FRME1U, FRME2U, FRME3, FRME4

Description

Fiber Management Spool, Color Black, Finish Unfinished, For Use With Fiber Enclosures, Features Fiber Retention Fingers, Fiber Retention Tabs, Manages Fiber Slack, Rounded Edges, Material Plastic, Rack Units 1, Resistance Properties Snag-Resistant, Stress-Resistant, Compatible with Manufacturer Model Number FRME1U, FRME2U, FRME3, FRME4, Compatible with Series Opticom(R), Overall Depth 2 1/2 in, Overall Height 1 in, Overall Width 4 in, Standards RoHS Compliant, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.