11-1 SHKFIN KIT-LOOSE CABLES - BLACK
Mfr # GP-IN2732-LC
Zoro # G422606559
product price: $757.99
/ea
Free Shipping & Returns
Key Features
Width
5.59 in
Operating Frequency Range
600 MHz to 6000 MHz
Height
3.23 in
Form Factor
Panel, Stud Mount, Whip, Magnetic Mount
Directivity
Omni-directional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP-IN2732-LC
Zoro #
G422606559
UPC #
-
Country of Origin
China
Dimensions
Width
5.59 in
Height
3.23 in
Details
Item
Antenna
Operating Frequency Range
600 MHz to 6000 MHz
Form Factor
Panel, Stud Mount, Whip, Magnetic Mount
Directivity
Omni-directional
Includes
GPS[X]D4[X]-6-60 4x4 MiMo 4G/5G Sharkfin Antenna Blanking Cap
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.