Zoro Homepage

2X2 MIMO SHKFIN 2X WIFI GPS P25 WHIP BLK

  • Mfr # GPSD-6-60-DW

  • Zoro # G722605696


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Power Source
DC Power
Frequency Band Type
UHF, VHF
Color
Black
Connector Type
SMA
Antenna Gain
26 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPSD-6-60-DW
Zoro #
G722605696
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
2.48 in
Height
3.54 in

Details

Power Source
DC Power
Frequency Band Type
UHF, VHF
Color
Black
Connector Type
SMA
Item
Antenna
Antenna Gain
26 dB
Directivity
Omni-directional
Form Factor
Panel Mount
Operating Frequency Range
4900MHz to 7200MHz, 617MHz to 960MHz, 1710MHz to 6000MHz, 1562MHz to 1612MHz
Voltage Standing Wave Ratio (VSWR)
2:01

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.