2X2 MIMO SHKFIN 3X WIFI GPS P25 WHIP BLK
Mfr # GPSD-6-60-TW
Zoro # G222606797
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Operating Frequency Range
4900MHz to 7200MHz, 617MHz to 960MHz, 1710MHz to 6000MHz, 1562MHz to 1612MHz
Power Source
DC Power
Directivity
Omni-directional
Form Factor
Panel Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPSD-6-60-TW
Zoro #
G222606797
UPC #
-
Country of Origin
China
Dimensions
Width
2.48 in
Height
3.54 in
Details
Color
Black
Item
Antenna
Operating Frequency Range
4900MHz to 7200MHz, 617MHz to 960MHz, 1710MHz to 6000MHz, 1562MHz to 1612MHz
Power Source
DC Power
Directivity
Omni-directional
Form Factor
Panel Mount
Antenna Gain
26 dB
Connector Type
SMA
Voltage Standing Wave Ratio (VSWR)
2:01
Frequency Band Type
VHF, UHF
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.