Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X2 MIMO SHKFIN ANT 2X WIFI GNSS BLK

  • Mfr # SHKG-6-60-DW

  • Zoro # G022605600


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Magnetic Mount, Panel Mount
Color
Black
Operating Frequency Range
617 MHz to 960 MHz, 1562 MHz to 1612 MHz, 1710 MHz to 6000 MHz, 4900 MHz to 6000 MHz
Height
3.54 in
Width
2.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHKG-6-60-DW
Zoro #
G022605600
UPC #
-
Country of Origin
China

Dimensions

Height
3.54 in
Width
2.48 in

Details

Form Factor
Magnetic Mount, Panel Mount
Color
Black
Operating Frequency Range
617 MHz to 960 MHz, 1562 MHz to 1612 MHz, 1710 MHz to 6000 MHz, 4900 MHz to 6000 MHz
Item
Antenna
Connector Type
SMA, FME
Mast Material
Acrylonitrile Styrene Acrylate (ASA), Silicone Rubber, Aluminum Alloy
Antenna Gain (Isotropic)
9 dBi
Antenna Gain
26 dB
Product Line
Sharkee
Directivity
Omni-directional
Antenna Type
Panel
Voltage Standing Wave Ratio (VSWR)
2:01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.