2X2 MIMO SHKFIN ANT 3X WIFI GNSS BLK
Mfr # SHKG-6-60-TW
Zoro # G722606426
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Form Factor
Magnetic Mount, Panel Mount
Operating Frequency Range
617 MHz to 960 MHz, 1710 MHz to 6000 MHz, 1562 MHz to 1612 MHz
Antenna Gain
26 dB
Antenna Gain (Isotropic)
9 dBi
Product Line
Sharkee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHKG-6-60-TW
Zoro #
G722606426
UPC #
-
Country of Origin
China
Dimensions
Width
2.48 in
Height
3.54 in
Details
Form Factor
Magnetic Mount, Panel Mount
Item
Antenna
Operating Frequency Range
617 MHz to 960 MHz, 1710 MHz to 6000 MHz, 1562 MHz to 1612 MHz
Antenna Gain
26 dB
Antenna Gain (Isotropic)
9 dBi
Product Line
Sharkee
Directivity
Omni-directional
Connector Type
SMA, FME
Color
Black
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.