Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X2 MIMO SHKFIN GPS OPT P25 WHIP BLK

  • Mfr # GPSD-6-60

  • Zoro # G222606803


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Operating Frequency Range
4900 MHz to 6000 MHz, 617 MHz to 960 MHz, 1710 MHz to 3800 MHz
Product Line
Sharkee
Height
3.54 in
Width
2.48 in
Includes
GPSD-6-60 Antenna Blanking Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPSD-6-60
Zoro #
G222606803
UPC #
-
Country of Origin
China

Dimensions

Height
3.54 in
Width
2.48 in

Details

Operating Frequency Range
4900 MHz to 6000 MHz, 617 MHz to 960 MHz, 1710 MHz to 3800 MHz
Product Line
Sharkee
Item
Antenna
Includes
GPSD-6-60 Antenna Blanking Cap
Form Factor
Stud Mount, Magnetic Mount, Whip, Panel
Antenna Gain (Isotropic)
9 dBi
Color
Black
Connector Type
SMA, FME
Antenna Gain
26 dB
Directivity
Omni-directional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.